Beli air flow regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tripod Stand Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  2. TRUSCO Air Flow Regulator
    Mulai

    Rp289.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
  3. monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Mulai

    Rp129.900

    monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Deskripsi:
    You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaning
    atribut:
    • Fluid: Air
    • Connection: Coupler for normal pressure
    • Nozzle type: Standard (with flow rate adjustment)
    • Maximum Operating Pressure (MPa): 0.6
    • Coupler connection thread diameter: G(PF)1/4
    • Nozzle Screw Diameter: G(PF)1/8
    • Air Consumption (L/minute): 280
    • Material (Main Unit): Aluminium
    • Nozzle Diameter (Φmm): 2
  4. Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp6.899.900

  5. Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp18.999.900

  6. Custom Digital Multimeter (Multitester)
    Mulai

    Rp579.900

    Custom Digital Multimeter (Multitester)
    atribut:
    • Detection Method: Mean Value Rectifier (MEAN)
    • Power Supply: Lithium coin battery(CR2032)x1(test battery included)
  7. Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp9.999.900

  8. Kaen Rescue Tripod
    Mulai

    Rp8.099.900

    Kaen Rescue Tripod
    atribut:
    • Working Load (kg): 200 (winch)
    • Blocking Force (kN): winch 22
    • Fully Expanded (cm): 222
    • Complete Contraction (cm): 141
    • Max Lifting Weight (N): 1600
    • Material: High strength aluminum alloy
    • Blocking Force (kg): 500
    • Gear Ratio (winch): 5:1
    • Packing Size (cm): 176x28x25
    • Steel Cable (winch) (m): 30
  9. Tacoman Tripod Head
    Mulai

    Rp1.399.900

    Tacoman Tripod Head
    Deskripsi:
    Please prepare 3 logs or pipes. With just one spanner, you can easily complete a tripod. For the leg members, we recommend Φ48.6 single pipe 3m. For the safety of your legs, please use the tripod base (TS-20B, sold separately) for Φ48.6 single pipe.Electrical installation, pipe construction, landscaping, rooting of old trees, etc.* Chain block hooks of 2t or more cannot be inserted.
    atribut:
    • Suitable Pipe Wall Thickness (mm): 1.9 or more
  10. TRUSCO Tripod Block Hanger Spike
    Mulai

    Rp1.299.900

    TRUSCO Tripod Block Hanger Spike
    atribut:
    • Abstract: 10TH-03 for, only phi48.6mm
    • Mass (kg): 3.4
    • Material: Ductile Iron
  11. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  12. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  13. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  14. TRUSCO Roda untuk Kotak Perkakas
    Mulai

    Rp559.900

    TRUSCO Roda untuk Kotak Perkakas
    Deskripsi:
    -Compatible Model: TAK22-T, TAK23-Y, TAK26-T
  15. ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp779.900

    ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    atribut:
    • Gauge Outer Diameter (mm): 42
    • Included Accessories: Mounting bracket x 1, cap screw x 1
    • Minimum Scale (MPa): 0.05
    • Screw Size: Rc1/4 (connection port), Rc1/8PT (gauge mounting part)
    • Size (mm): W42xD75xH95(with gauge)
    • Suitable Air Pressure (MPa): 0 to 1
Daftar Harga air flow regulator Terbaru October 2026
TRUSCO Lead Vise HandleRp159.900
TRUSCO Tripod Stand HeadRp2.599.900
TRUSCO Air Flow RegulatorRp289.900
monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Rp129.900
TRUSCO Air Blast Gun AccessoryRp45.900
Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp6.899.900
Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp18.999.900
Custom Digital Multimeter (Multitester)Rp579.900
Wipro Electric Hoist (Katrol Elektrik)Rp3.099.900
Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)